Allpoints 8015070 Fuse, 30A 600V
Allpoints 8015070 Fuse, 30A 600V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$44.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 20637 |
| Amperage | 30 A |
| Type | Lamps, Fused |
| Voltage | 600V V |
| Color | Brown |
| Brand | Power Soak Systems |