- Fuse Holder, Push-Turn Bayonet Cap,
- 32v, 20 Amp
- In-Line Style For 1/4" X 1 1/4" Fuses
- 1/4" X Varying Length Fuse, Glass Or Ceramic
- 8" Wire Lead, 14 Ga
Allpoints 38-1105 1/4" Push-Turn Bayonet Cap Fuse Holder - 20 Amp, 32V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 381105 |
| Amperage | 20 A |
| Type | Lamps, Fused |
| Voltage | 32V V |
| Color | Black |
| Brand | AllPoints |