- Used to connect two roller sections
- Works with all Steel Roller Track Narrow
80/20® 10 & 25 Series Track Connector, Steel Zinc
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3.18
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 |
| Width | 1-13/16 in |
| Height | 1-9/16 in |
Product Details
| Type | Track Connector |
| Material | Steel |
| Series | 10, 25, Pipe |
| Manufacturers Part Number | R40-TC |
| Brand | 80/20 Inc |