80/20® 30 Series Universal Connector, Die-Cast-Zinc, Slot 8, Bright
Write a Review
|
Questions & Answers (0)
Product Description
The anchor fastener cam is commonly used with a socket head cap screw and T-nut to form custom anchor fastener assemblies. An anchor fastener connection method requires a counterbore machining service on the mounting profile.
PRICE
$2.32
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
Product Details
| Type | Universal Connector |
| Finish Type | Anodize |
| Material | Zinc |
| Series | 30 |
| Manufacturers Part Number | 13185 |
| Brand | 80/20 Inc |