- Electric conductivity (ESD)
- Track mount with a 1-5/16" drop stopper
- Can be used as an end mount to make heavyweight containers stop
- Works with all Steel Roller Track Wide
80/20® 10, 25, Pipe Series Track Mount Drop Start (85mm) Steel, Bright Zinc
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$6.80
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 |
| Width | 157 in |
| Height | 2-7/8 in |
Product Details
| Type | Track Mount Drop Stop |
| Material | Steel |
| Series | 10, 25, Pipe |
| Manufacturers Part Number | R85-DS |
| Brand | 80/20 Inc |