80/20® 3/8-24 Machinery Mount
Write a Review
|
Questions & Answers (0)
Product Description
The Anti-vibration Leveling Foot is a foot with a high level of vibration and shock isolation. It has a non-skid elastomer pad with load capacities ranging from 300-4200 pounds and 136-453 kilograms. The Anti-vibraion Leveling Foot has a powder coated safety-yellow steel housing and is a heavy-duty option, perfect for industrial applications such as machine framing, automation solutions, and guards. It is recommended for use with leveling anchor base plates
PRICE
$67.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Height | 3-3/4 in |
Product Details
| Type | Leveling Foot |
| Finish Type | Zinc / Powder Coated |
| Material | Steel/Elastomer Rubber |
| Series | Fractional |
| Manufacturers Part Number | 2205 |
| Brand | 80/20 Inc |