Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247392

MPN #: AW-HANGER

80/20® Mount for Small Picking Bin

Product Description
The AW-HANGER is a metal accessory that lets you hang bins of different sizes. This part has one simple purpose, and it always does a good job when it comes time to hang those small blue bins.

This product gives you the ability to organize and display many containers in a more productive way, No matter the place, this product is all about easy access to small components.

If the front of the bin starts to droop drastically, it is because you have exceeded the maximum recommended weight.

The AW-HANGER should be secured at the preferred angle. We usually fix this accessory at a 90-degree angle with an F-A85/8 screw.

PRICE
$4.61

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/4

Product Details

Manufacturers Part NumberAW-HANGER
TypeBin Hanger
MaterialSteel
Brand80/20 Inc