Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247114

MPN #: 3457

80/20® 10-32 x .375 Socket Head Cap Screw & Slide-In Economy T-Nut, Black Zinc

Product Description
3457 is comprised of:
  • 10-32 x .375" Socket Head Cap Screw (SHCS)
  • 10-32 Slide-in Economy T-Nut - Centered Thread


PRICE
$0.62

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/16

Product Details

Manufacturers Part Number3457
TypeSocket Head Cap Screw
Finish TypeBlack Zinc
Brand80/20 Inc