Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247159

MPN #: 3479

80/20® 1/4-20 x .750 Button Head Socket Cap Screw & Standard Slide-In T-Nut, Black Zinc

Product Description
3479 is comprised of:
  • 1/4-20 x .750" Button Head Socket Cap Screw (BHSCS)
  • 10 Series 1/4-20 Standard Slide-in T-Nut


PRICE
$1.83

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15/16

Product Details

Manufacturers Part Number3479
TypeButton Head Socket Cap Screw
Finish TypeBlack Zinc
Brand80/20 Inc