80/20® Flex pipe Right Side Caster Plate, Steel, Black
Write a Review
|
Questions & Answers (0)
Product Description
The WF-RPLATE is a black-coated steel Heavy Duty caster plate that can be used for reinforcing structures that require extra strength to the base.
This Heavy Duty caster plate is intended to be used with carts that require to transport heavy parts and/or racks that require massive support capacity.
It is designed to be used with 6-inch casters but hole patterns can also accommodate 4 inch plate casters.
Installation steps: The WF-RPLATE comes pre-assembled with (x4) washers, (x4) lock nuts and (x4) bolts. This hardware is to fasten the caster to the plate and (x4) (5mm) set screws used to secure the pipes into the openings of the RPLATE.
This Heavy Duty caster plate is intended to be used with carts that require to transport heavy parts and/or racks that require massive support capacity.
It is designed to be used with 6-inch casters but hole patterns can also accommodate 4 inch plate casters.
Installation steps: The WF-RPLATE comes pre-assembled with (x4) washers, (x4) lock nuts and (x4) bolts. This hardware is to fasten the caster to the plate and (x4) (5mm) set screws used to secure the pipes into the openings of the RPLATE.
PRICE
$31.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-11/16 |
| Width | 6-5/16 in |
| Height | 3-11/16 in |
Product Details
| Type | Right Side Caster Plate |
| Material | Steel |
| Series | Pipe |
| Manufacturers Part Number | WF-RPLATE |
| Brand | 80/20 Inc |