80/20® 10 Series 2" x 1/2" Adjacent Bi T-Slotted Extrusion Profile, 120"L Stock Bar
Write a Review
|
Questions & Answers (0)
Product Description
2012 is a 2"W x 1/2"H fractional 10 series rectangular T-slot profile with two adjacent open T-slots on a 2" face. The profile has align-a-grooves to assist in alignment when connecting profiles. The 2012 profile is compatible with 10 series fasteners. It is a thinner profile that connects easily to flat surfaces and works well as a supporting structure or spacer for mounting accessories such as handles, door tracks, rails or valves.
PRICE
$77.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 |
| Width | 2 in |
| Height | 1/2 in |
| Weight | 0.1 lbs |
Product Details
| Type | T-Slotted Extrusion Profile |
| Color | Silver |
| Series | 10 Series |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Adjacent Bi T-Slotted Extrusion Profile |
| Manufacturers Part Number | 2012-120 |
| Grade | 6005A – T61 |
| Brand | 80/20 Inc |