Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3245876

MPN #: 40-4094-BLACK-3M

80/20® 40 Series T-Slotted Extrusion Profile With 45 Degree Radius, 3M Extension, Black

Product Description
40-4094-Black is a 40mm metric 40 series T-slot profile with a 45 degree radius and two opposite open T-slots, one on each of the 40mm profile faces. The profile is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 40-4094-Black profile is compatible with 40 series fasteners. This profile lends itself to workstations and displays because panels or other support structures can be easily placed in the T-slots allowing a continuous surface and aesthetic appearance.

PRICE
$155.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length118-1/8

Product Details

TypeT-Slotted Profile
Finish TypeAnodize
MaterialAluminum
Series40
Manufacturers Part Number40-4094-BLACK-3M
Brand80/20 Inc