80/20® 10 Series 2" X 2" Gasket For Pressure Manifold
Write a Review
|
Questions & Answers (0)
Product Description
The 5-hole square gasket for pressure manifold is made of a cork and synthetic rubber combination used to prevent leakage. It is commonly used with manifold plates to completely seal a profile end or create a tight seal where a substance is released.
PRICE
$0.62
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Width | 2 in |
| Height | 5/16 in |
Product Details
| Type | Gasket |
| Material | CR-20 |
| Series | 10 |
| Manufacturers Part Number | 2154 |
| Brand | 80/20 Inc |