80/20® 10 Series Double-Keyed Standard Bearing Pad Profile, 145" Bar, Black
Write a Review
|
Questions & Answers (0)
Product Description
The double-keyed standard bearing pad profile can be cut to your desired length. It has a key on both sides of the pad and is commonly used to create custom bearings for linear motion applications. It is made of easily machined, self-lubricating UHMW, and has a low coefficient of friction.
PRICE
$169.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 145 |
| Width | 13/16 in |
| Height | 5/16 in |
Product Details
| Type | Bearing Pad Profile |
| Finish Type | Smooth |
| Material | UHMW PE |
| Series | 10 |
| Manufacturers Part Number | 6703-145 |
| Brand | 80/20 Inc |