Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3244118

MPN #: 2489

80/20® 10 Series Roll-in Panel Mount Bracket

Product Description
The roll-in panel mount bracket is used to mount a panel flush with a profile and is designed to allow use even when profiles are captivated. The roll-in panel mount bracket is a fastening method that can be repositioned and reused. To simplify the assembly use either a drill through or a drill through and a tap. The hardware should be based on machining type and panel thickness.

PRICE
$6.80

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1

Product Details

TypePanel Mount Bracket
Finish TypeAnodize
MaterialAluminum
Series10
Manufacturers Part Number2489
Brand80/20 Inc