Set of four pipe mounting brackets designed to fit up to a 2" pipe panel. Kit consists of four brackets, bolts, nuts, lock washers and regular washers. Brackets are covered with rounded edges to grasp tightly and not scratch the panel. These brackets can be installed to secure any of our feeders to a pipe panel fence.
High Country Plastics Mounting Brackets for Feeders, MB-20
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$45.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-3/4 in |
| Width | 13-3/4 in |
| Height | 11-1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Pipe Mounting Brackets |
| Color | Black |
| For Use With | Plastic Feeders |
| Includes | Four brackets, bolts, nuts, lock washers and regular washers |
| Material | Steel |
| Package Quantity | 4 |
| Description | High Country Plastics Feeder Mounting Brackets |
| Manufacturers Part Number | MB-20 |
| Brand | High Country Plastics |