Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246656

MPN #: 12326

80/20® 15 & 40 Series 4 Hole Detent Positioning Hinge

Product Description
The 4 hole - detent positioning hinge is commonly used to connect plastic panels to profiles or to connect two profiles together. It holds doors open at 0, 85 or 175 degrees and is especially useful in horizontal-lifting applications, as it provides hands-free access. It has snap-on covers that hide the hardware for a clean appearance and a detent hinge stopper which includes the mounting hardware.

PRICE
$22.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/16

Product Details

Series15, 40
Manufacturers Part Number12326
TypeDetent Positioning Hinge
MaterialNylon PA Glass Fiber Reinforced
Brand80/20 Inc