80/20® 15 & 40 Series Cable Tie Mounting Block
Write a Review
|
Questions & Answers (0)
Product Description
The cable tie mounting block is used to organize cables, wires, and tubes. It is a reusable option allows cable ties to be attached in two directions. The pad key allows it to easily drop into a T-slot channel even when ends are closed off. The cable tie mounting block twists into the T-slot to lock in place.
PRICE
$2.49
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
Product Details
| Type | Cable Tie Mounting Block |
| Finish Type | Matte |
| Material | Nylon |
| Series | 15, 40 |
| Manufacturers Part Number | 12316 |
| Brand | 80/20 Inc |