Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246791

MPN #: 2021

80/20® 15 & 40 Series Nylon Rubber Door Stop

Product Description
The nylon rubber door stop is a cost-effective option that prevents a door from swinging too far into the frame. It includes rubber bumpers for a soft close.

PRICE
$7.20

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-9/16

Product Details

Series15, 40
Manufacturers Part Number2021
TypeDoor Stop
MaterialNylon
Brand80/20 Inc