80/20® 10, 15, 25, 30, 40, 45 Series Aluminum Door Stop
Write a Review
|
Questions & Answers (0)
Product Description
The aluminum door stop is a strong and long-lasting option that prevents a door from swinging too far into the frame. It is corrosion-resistant, lending it to both indoor and outdoor use.
PRICE
$10.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Width | 3/16 in |
| Height | 2 in |
Product Details
| Type | Door Stop |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 10, 15, 25, 30, 40, 45 |
| Manufacturers Part Number | 4483 |
| Brand | 80/20 Inc |