80/20® 40 & 45 Series Rubber Bumper
Write a Review
|
Questions & Answers (0)
Product Description
The rubber bumper is commonly used to dampen vibrations or as a door stop or shock mount. The hardware to mount the bumper to a T-slot is included.
PRICE
$5.40
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/16 in |
| Height | 1-1/16 in |
Product Details
| Type | Rubber Bumper |
| Material | Rubber |
| Series | 40, 45 |
| Manufacturers Part Number | 40-2849 |
| Brand | 80/20 Inc |