80/20® 15, 40 & 45 Series Miter Connector
Write a Review
|
Questions & Answers (0)
Product Description
The miter connector creates strong, internal connections ranging from 90 degrees to 180 degrees. A miter connection reduces rotation between the profiles. This connection requires that both profiles have a miter cut machining service as well as counterbores in both the mounting and mating profiles.
PRICE
$8.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-9/16 |
| Width | 9-1/2 in |
| Height | 22 in |
Product Details
| Type | Connector |
| Finish Type | Zinc |
| Material | Steel |
| Series | 15, 40, 45 |
| Manufacturers Part Number | 13193 |
| Brand | 80/20 Inc |