Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246961

MPN #: 14132

80/20® 15 & 40 Series Milling Connector

Product Description
The milling connector provides a strong, internal fastening method that requires no profile machining. It allows infinite positioning along the mating profile and can be used even when the mating profile end is captivated. The point of the set screw bites into the bottom of the T-slot profile, making it a secure connection. The milling connector can be used in pairs.

PRICE
$8.90

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension A7.8

Product Details

Series15, 40
Manufacturers Part Number14132
TypeMilling Connector
MaterialSteel
Brand80/20 Inc