80/20® 15 Series & Ready Tube 1-1/2" Slotted Economy Floor Mount Base Plate, Clear
Write a Review
|
Questions & Answers (0)
Product Description
The slotted economy floor mount base plate is available in clear or black anodized aluminum to withstand daily use and wear and tear. It has slotted holes to assist with positioning and adjustments, making it a common choice for use with Ready Tube. The base plate is designed with a countersunk hole to incorporate floor anchors.
PRICE
$19.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 |
| Width | 2 in |
| Height | 5 in |
Product Details
| Type | Base Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 15, Ready Tube |
| Manufacturers Part Number | 2413 |
| Brand | 80/20 Inc |