Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Paragon

Model # :WBB973357

MPN #: 4022

Paragon 4022, 8" Funnel Cake Mold With Base Plate

Product Description
Paragon 4028, Funnel Cake Mold With Base Plate

Make a perfect Funnel Cake every time with this 8" Mold Ring and Base. It's so easy anyone can do it. Simply pour the batter with a circular or criss cross motion in the inside of the ring...wait a short time...remove the ring...flip and slide the funnel cake away from the base...repeat process. When you are ready to serve, sprinkle with some powdered sugar or serve with your favorite funnel cake topping.

Made in the USA

PRICE
$67.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Depth9 in
Height11 in
Diameter8 in

Product Details

MaterialStainless Steel
Package Quantity1
DescriptionFunnel Cake Mold w/Base Plate
Manufacturers Part Number4022
BrandParagon