80/20® 15 Series 1-1/2" x 3/4" Lite Mono T-Slotted Extrusion Profile, 120"L Stock Bar
Write a Review
|
Questions & Answers (0)
Product Description
1534-Lite is a 1-1/2"W x 3/4"H lite fractional 15 series rectangular T-slot profile with one open T-slot on one 1-1/2" face. The profile has align-a-grooves to assist in alignment when connecting profiles. The 1534-Lite profile is compatible with 15 series fasteners. It is a thinner profile that connects easily to flat surfaces and works well as a supporting structure or spacer for mounting accessories such as handles, door tracks, rails, valves or sensors.
PRICE
$77.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 |
| Width | 1-1/2 in |
| Height | 3/4 in |
| Weight | 0.1 lbs |
Product Details
| Type | T-Slotted Extrusion Profile |
| Color | Silver |
| Series | 15 Series |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Lite Mono T-Slotted Extrusion Profile |
| Manufacturers Part Number | 1534-LITE-120 |
| Grade | 6005A – T61 |
| Brand | 80/20 Inc |