80/20® 15 Series 1-1/2" x 4-1/2" Lite T-Slotted Extrusion Profile Smooth Bar, 120"
Write a Review
|
Questions & Answers (0)
Product Description
1545-LS is a 1.50" x 4.50" fractional 15 series rectangular T-slot profile with eight open T-slots, one on each 1.50" face and three on each 4.50" face. The 1545-LS profile is the light-duty version in the 1545 profile family. It is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 1545-LS profile is compatible with all 15 series fasteners, and lends itself to clean room applications, guards, enclosures, or workstations. The eight open T-slots enable access from any direction and are useful for mounting accessories
PRICE
$279.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 |
| Width | 4-1/2 in |
| Height | 1-1/2 in |
Product Details
| Type | T-Slotted Extrusion Profile |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 15 |
| Manufacturers Part Number | 1545-LS-120 |
| Brand | 80/20 Inc |