Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3245005

MPN #: 3661

80/20® 15 Series Anchor Fastener w/ Stainless Steel Bolt and Stainless Steel Drop-In

Product Description
The standard anchor fastener assembly is comprised of a socket head cap screw, cam, and T-nut. It is one of the strongest internal fastening methods, offering a long-lasting connection. The anchor fastener provides infinite positioning along the mating profile's T-slot, allowing a large degree of adjustability. The anchor fastener provides 90 degree, flush, vibration resistant connections, especially convenient where space restrictions apply. This connection method requires a counterbore machining service on the mounting profile.

PRICE
$10.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-5/8

Product Details

Series15
Manufacturers Part Number3661
TypeAnchor Fastener
MaterialZinc/Stainless Steel
Brand80/20 Inc