80/20® 15 Series Dual Roller Wheel Bracket with 2280, Black
Write a Review
|
Questions & Answers (0)
Product Description
The dual roller wheel bracket assembly mounts to a T-slot profile and includes one dual roller wheel bracket and two roller wheels with permanent lubricated bushings or ball bearings. The assembly is commonly used to create door frames, linear glides, or track systems. The mounting hardware is included.
PRICE
$149.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/8 |
| Dimension A | 1-1/2 |
Product Details
| Type | Roller Wheel Bracket |
| Finish Type | Anodize |
| Material | Nylon PA Glass Fiber Reinforced K222-D |
| Series | 15 |
| Manufacturers Part Number | 2755-BLACK |
| Brand | 80/20 Inc |