80/20® 15 Series "T" Handle Kit, Dynamic Pivot
Write a Review
|
Questions & Answers (0)
Product Description
The "T" handle kit adds an adjustable stop to a dynamic pivot by securing it into a semi-permanent position and adds a grip to aid with adjustments. All mounting hardware is included.
PRICE
$13.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-15/16 |
| Width | 2-1/2 in |
| Height | 3/4 in |
Product Details
| Type | T-Handle |
| Finish Type | Zinc/Matte |
| Material | Steel/Polyproylene |
| Series | 15 |
| Manufacturers Part Number | 2799 |
| Brand | 80/20 Inc |