Lightweight yet durable aluminum construction. Tables nest easily for space-efficient storage. Advanced hinge mechanism allows the tabletop to fold down safely and softly. Modesty panels drop down and out of the way when tables are nested. Four casters (two locking) for quick and easy mobility.
HON® Huddle Table Flip-Top Base Kit for 24"D x 60-72"W Tops Black Finish
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$609.00
1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51-5/8 in |
| Width | 23-1/2 in |
| Height | 28-3/8 in |
Product Details
| Assembly Required | Unassembled |
| Type | Training Table |
| Description | Flip-Top Base Kit |
| Frame Material | Aluminum |
| Manufacturers Part Number | HONMFLIP24CP |
| Brand | HON |
Warranty
| Warranty | Limited Lifetime yr |
Compliance & Certifications
| Certifications | ANSI/BIFMA, ISTA, SCS Certification Indoor Advantage SCS & Gold |