Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3172741

MPN #: U3402288

Grosfillex® Sunset 28" Square Bar Height Table, Granite Table Top w/ Volcanic Black Base

Product Description
• Includes leg levelers for uneven surfaces and nylon footpads to resist wear
• Tabletop resists fingerprints, scratches and smudges
• Easy to clean, rust-resistant, and cool to the touch The Sunset bar-height aluminum table, with its strong & durable HPL top, is the perfect match for the Sunset Barstools.

Features:
  • Tabletop made of durable, uniquely finished HPL sheet for a lasting dramatic effect
  • Resists fingerprints, scratches and smudges
  • Easy to clean with soap and water
  • Sunset cast metal design base with a satin finish
  • Will not rust nor get hot in the sun
  • Leg levelers for uneven surfaces
  • Nylon footpads to resist wear
PRICE
$549.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-1/2 in
Width27-1/2 in
Depth27-1/2 in
Height42 in
Weight32 lbs

Product Details

Assembly RequiredYes
TypeBar Height Table
Frame Color FamilyBlack
ColorGray/Black
Table Top Color FamilyGray
Table Top MaterialLaminate
Frame MaterialAluminum
Leg TypePedestal with X-Base
Manufacturers Part NumberU3402288
CollectionSunset
ShapeSquare
BrandGrosfillex

Warranty

Warranty3 Years