80/20® 20 Series 13/16" x 1-9/16" Six T-Slotted Extrusion Profile, 238-3/16"L Stock Bar
Write a Review
|
Questions & Answers (0)
Product Description
20-2040 is a 13/16"W x 1-9/16"H 20 series rectangular T-slot profile with six open T-slots, two on each 1-9/16" face and one on each 13/16" face. The profile is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 20-2040 profile is compatible with 20 series fasteners. It is a part of the smallest profile series 80/20® offers, lending itself to work spaces, machine guards, displays and panel mount racks.
PRICE
$139.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 238-3/16 |
| Width | 13/16 in |
| Height | 1-9/16 in |
| Weight | 0 lbs |
Product Details
| Type | T-Slotted Extrusion Profile |
| Color | Silver |
| Series | 20 Series |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Six T-Slotted Extrusion Profile |
| Manufacturers Part Number | 20-2040-6.05M |
| Grade | 6005A – T61 |
| Brand | 80/20 Inc |