80/20® 20 Series 13/16" x 13/16" Four T-Slotted Extrusion Profile, 238-3/16"L Stock Bar
Write a Review
|
Questions & Answers (0)
Product Description
20-2020 is a 13/16"W x 13/16"H 20 series square T-slot profile with four open T-slots, one on each 13/16" face. The profile is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 20-2020 profile is compatible with all 20 series fasteners. The 20-2020 profile is part of the smallest profile series 80/20® offers and lends itself to machine guards, work benches, panel mount racks or displays. The four open T-slots enable access from any direction and are useful for mounting accessories.
PRICE
$89.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 238-3/16 |
| Width | 13/16 in |
| Height | 13/16 in |
| Weight | 0 lbs |
Product Details
| Type | T-Slotted Extrusion Profile |
| Color | Silver |
| Series | 20 Series |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Four T-Slotted Extrusion Profile |
| Manufacturers Part Number | 20-2020-6.05M |
| Grade | 6005A – T61 |
| Brand | 80/20 Inc |