80/20® 30 Series Milling Connector W/Hammer Nut
Write a Review
|
Questions & Answers (0)
Product Description
The milling connector provides a strong, internal fastening method that requires no profile machining. It allows infinite positioning along the mating profile and can be used even when the mating profile end is captivated. The point of the set screw bites into the bottom of the T-slot profile, making it a secure connection. The milling connector can be used in pairs.
PRICE
$8.70
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 |
| Width | 5/8 in |
Product Details
| Type | Milling Connector |
| Finish Type | Anodize |
| Material | Steel |
| Series | 30 |
| Manufacturers Part Number | 14116 |
| Brand | 80/20 Inc |