80/20® Tee Joint Set Steel, Silver
Write a Review
|
Questions & Answers (0)
Product Description
The HJ-1NP is a metal anti-static connector set that allows you to connect two 28mm pipes in a T-shape or to create a corner. This connector is the most easily assembled and the most commonly used in the entire Flexpipe system. You can rotate this connector up to 360 degrees before fixing it to make 45- or 90-degree supports for surfaces or just for supporting your products.
The HJ-1NP is so versatile that you can build whole custom structures with just this connector and some pipes. Applications for this connector are numerous, from corners to separations, pegs, 45-degree supports, and supports for accessories like the AW-HOLDER. To assemble an HJ-1NP you need to group two H-1NP together with a bolt M6-25BWZ and a nut M6-NWZ. You should always keep a box of these three parts in inventory, since they are going to be involved in 95% of Flexpipe structures.
This connector was designed for quick and easy installation. The two H-1NP making up the connector were designed with dovetails to ensure a super strong connection between the pipes. Lines on the exterior side of the fitting serve as a gage for pipe insertion limit. This is very useful for inexperienced users, such as floor operators who need to assemble their workstations. The HJ-1NP was also manufactured with eight gripping striations and four screw holes for maximal strength when building heavy-duty structures.
The HJ-1NP is compatible with most 28mm pipe systems out there. This lets our new customers use the pipes they already have in stock so that nothing goes to waste.
The HJ-1NP is so versatile that you can build whole custom structures with just this connector and some pipes. Applications for this connector are numerous, from corners to separations, pegs, 45-degree supports, and supports for accessories like the AW-HOLDER. To assemble an HJ-1NP you need to group two H-1NP together with a bolt M6-25BWZ and a nut M6-NWZ. You should always keep a box of these three parts in inventory, since they are going to be involved in 95% of Flexpipe structures.
This connector was designed for quick and easy installation. The two H-1NP making up the connector were designed with dovetails to ensure a super strong connection between the pipes. Lines on the exterior side of the fitting serve as a gage for pipe insertion limit. This is very useful for inexperienced users, such as floor operators who need to assemble their workstations. The HJ-1NP was also manufactured with eight gripping striations and four screw holes for maximal strength when building heavy-duty structures.
The HJ-1NP is compatible with most 28mm pipe systems out there. This lets our new customers use the pipes they already have in stock so that nothing goes to waste.
PRICE
$2.46
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 |
| Width | 1-5/16 in |
| Height | 1-5/16 in |
Product Details
| Type | Tee Joint Set |
| Finish Type | Chrome |
| Material | Steel |
| Manufacturers Part Number | HJ-1NP |
| Brand | 80/20 Inc |