80/20® 25 Series L-Handle Linear Bearing Brake Kit, Black
Write a Review
|
Questions & Answers (0)
Product Description
The "L" handle linear bearing brake kit adds an adjustable stop to any brake-ready bearing by securing it into a semi-permanent position. It also adds a grip to aid with adjustments and provides secure lockdown capability for safety.
PRICE
$15.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/16 |
| Height | 1-5/16 in |
Product Details
| Type | "L" Handle Linear Bearing Brake Kit |
| Finish Type | Matte |
| Material | Nylon 66 |
| Series | 25 |
| Manufacturers Part Number | 25-6850 |
| Brand | 80/20 Inc |