80/20® 40 Series Single-Keyed Standard Linear Bearing Pad with Brake Hole, Black
Write a Review
|
Questions & Answers (0)
Product Description
The single-keyed standard linear bearing pad is commonly used with bearings to create linear motion and is made of self-lubricating UHMW. It has a low coefficient of friction and is designed with rounded corners on the molded pad, allowing simple installation and replacement. This pad is available in black or white and has a single key; it comes with holes for mounting hardware and brake kits.
PRICE
$4.14
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-15/16 |
| Width | 3/8 in |
| Height | 1-1/4 in |
Product Details
| Type | Linear Bearing Pad |
| Finish Type | Smooth |
| Material | UHMW PE |
| Series | 40 |
| Manufacturers Part Number | 40-6591 |
| Brand | 80/20 Inc |