80/20® 25 Series Shim Stock Kit For Double Keyed Pads, 0.13MM, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Linear bearing shim stock is used to create a precise fit. Each shim has a slotted design that enables easy installation without having to dismantle the bearing; simply loosen the bearing pad and slide the shim(s) between the pad and housing while the bearing is still in place. Shims are sold in packs of 10. Only compatible with Double-Keyed Bearing Pads.
PRICE
$4.55
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/8 |
| Height | 13/16 in |
Product Details
| Type | Linear Bearing Shim Stock |
| Finish Type | Anodize |
| Material | Mylar |
| Series | 25 |
| Manufacturers Part Number | 25-6782 |
| Brand | 80/20 Inc |