80/20® 25 Series T Handle Kit, 1-7/16"L
Write a Review
|
Questions & Answers (0)
Product Description
The "T" handle kit adds an adjustable stop to a dynamic pivot by securing it into a semi-permanent position and adds a grip to aid with adjustments. All mounting hardware is included
PRICE
$17.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/16 |
| Width | 1 in |
| Height | 1-5/8 in |
Product Details
| Type | T Handle Kit |
| Finish Type | Zinc/Matte |
| Material | Steel/Polyproylene |
| Series | 25 |
| Manufacturers Part Number | 25-2798 |
| Brand | 80/20 Inc |