80/20® 30 Series 3-Way Connection Angle, Die Cast, Profile 30, 8 Slot
Write a Review
|
Questions & Answers (0)
Product Description
The 3 way - rounded corner bracket is a die-cast external fastening method that is typically used to create an outside corner connection between three profiles. It offers stability and can also be reused and repositioned. The simplicity of this bracket makes it easy to connect multiple profiles. The 3 way - rounded corner bracket requires an end tap machining service on each of the connecting profiles. The suggested hardware can be found on the "Suggested Hardware" tab.
PRICE
$7.80
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/8 |
| Width | 1-1/8 in |
| Height | 3/16 in |
Product Details
| Type | Rounded Corner Bracket |
| Finish Type | Natural |
| Material | Zinc |
| Series | 30 |
| Manufacturers Part Number | 14112 |
| Brand | 80/20 Inc |