80/20® 30 Series 4 Hole - Economy Zinc Hinge
Write a Review
|
Questions & Answers (0)
Product Description
The 4 hole - economy zinc hinge is made of die-cast zinc with a black powder coat finish. It is a higher-strength hinge that is commonly used to connect doors and plastic panels to T-slot profiles.
PRICE
$27.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 |
| Height | 1-7/16 in |
Product Details
| Type | Metal Hinge |
| Finish Type | Powder Coat |
| Material | Zinc |
| Series | 30 |
| Manufacturers Part Number | 12062 |
| Brand | 80/20 Inc |