80/20® 15, 30, 40, 45 Series Slam Latch, Universal Key, Die-Cast Zinc, Black
Write a Review
|
Questions & Answers (0)
Product Description
The slam latch is a die cast aluminum handle that mounts to a T-slot door or frame from the front. It provides a compact handle that takes up only a small amount of space from the surface of the latch to the profile. The slam latch is safe against disassembly in the locked position. There are options available with both locking mechanisms keyed alike, keyed different or without a lock. No machining is required.
PRICE
$85.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 |
| Height | 2-1/2 in |
Product Details
| Type | Slam Latch |
| Finish Type | Powder Coat |
| Material | Aluminum |
| Series | 15, 30, 40, 45 |
| Manufacturers Part Number | 12145 |
| Brand | 80/20 Inc |