Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3245975

MPN #: 40004-CP

80/20® 40 40 Series 004-CP Cobot Mounting Plate, Anodized Aluminum 12"L x 12"W, Silver

Product Description
The 40004-CP mounting plate is compatible with Universal Robots® - UR20 & UR30, Fanuc® - CRX-25iA, CRX-30iA, ABB® - IRB1300, Aubo® - i20, Doosan® - H Series, and Techman Robot® & Omron® - TM12, TM14, TM16, and TM20 collaborative robots (cobots).

Features:
  • Precise robot placement with dowel pin holes
  • Compatible with 80/20's 40 series profiles & parts
  • Countersunk holes for a variety of mounting options
  • Center through hole for electrical and pneumatic lines
  • Connect directly to 80/20's Static Robot Pedestals and Mobile Robot Pedestals


PRICE
$449.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Width12 in

Product Details

TypeMounting Plate
MaterialAluminum
Series40
Manufacturers Part Number40004-CP
Brand80/20 Inc