Manchester Address Plate w/3" Gold Brass Numbers, Bronze
Write a Review
|
Questions & Answers (0)
Product Description
Manchester Address Plate w/3" Gold Brass Numbers (numbers included), Bronze
Matching cast aluminum powder coated address plate to go with the Manchester Column Mount Mailbox. Comes with 3" gold brass numbers and two mounting screws. (Can fit up to five numbers) (Plaque dimensions: 11" x 7")
Note: Please Specify Number Configuration in Order
Matching cast aluminum powder coated address plate to go with the Manchester Column Mount Mailbox. Comes with 3" gold brass numbers and two mounting screws. (Can fit up to five numbers) (Plaque dimensions: 11" x 7")
Note: Please Specify Number Configuration in Order
PRICE
$119.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 1/2 in |
| Height | 7 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Color | Bronze |
| Series | Manchester |
| Accessory Type | Address Plate |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | ADD-1410-BZ |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |