- Precise robot placement with dowel pin holes
- Compatible with 80/20's 40 series profiles & parts
- Countersunk holes for a variety of mounting options
- Center through hole for electrical and pneumatic lines
- Connect directly to 80/20's Static Robot Pedestals and Mobile Robot Pedestals
80/20® 40 Series Robot Mounting Plate, Compatible with Universal Robots®
Write a Review
|
Questions & Answers (0)
Product Description
The 40001-CP mounting plate is compatible with Universal Robots® - UR3, UR5, UR10, UR16, Fanuc® - CRX-5iA, CRX-10iA, CRX-20iA, Doosan® - A0509, A0912, E0509, M0609, M0617, M1013, Techman Robot® & Omron® - TM5-700, TM5-900, Kuka® - KR 4 R600, Dobot - CR3(S), CR5 (S), CR7, CR10(S), CR12. CR16, NOVA 2, NOVA5, and IGUS - Rebel collaborative robots (cobots).<Features:
PRICE
$335.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 |
| Width | 8 in |
Product Details
| Manufacturers Part Number | 40001-CP |
| Type | Cobot Mounting Plate |
| Material | Anodized Aluminum |
| Brand | 80/20 Inc |