Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :T9FB3144708

MPN #: 40-4080-LITE-6.05M

80/20® 40 Series 1-9/16" x 3-1/8" Lite Six T-Slotted Extrusion Profile, 238-3/16"L Stock Bar

Product Description
40-4080-Lite is a 1-9/16"W x 3-1/8"H 40 series rectangular T-slot profile with six open T-slots, two on each 3-1/8"H face and one on each 1-9/16"W face. The profile is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 40-4080-Lite profile is compatible with 40 series fasteners. The center cavity of the profile can be pressurized up to 1.034 N/mm2 (150 psi), lending itself to work spaces, machine guards, displays and panel mount racks.

PRICE
$465.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length238-3/16
Width1-9/16 in
Height3-1/8 in
Weight0.2 lbs

Product Details

TypeT-Slotted Extrusion Profile
ColorSilver
Series40 Series
Finish TypeAnodize
MaterialAluminum
DescriptionLite Six T-Slotted Extrusion Profile
Manufacturers Part Number40-4080-LITE-6.05M
Grade6005A – T61
Brand80/20 Inc