Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :T9FB3144718

MPN #: 40-8016-6.05M

80/20® 40 Series 3-1/8" x 6-5/16" Twelve T-Slotted Extrusion Profile, 238-3/16"L Stock Bar

Product Description
40-8016 is a 3-1/8"W x 6-5/16"H 40 series rectangular T-slot profile with twelve open T-slots, two on each 6-5/16"H face and four on each 3-1/8"W face. The profile is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 40-8016 profile is compatible with 40 series fasteners, and has center cavities that can be pressurized up to 1.034 N/mm2 (150 psi). The twelve open T-slots, strength, and ability to pressurize this profile make it a great choice for automation applications, machine frames and workstations.

PRICE
$1,549.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length238-3/16
Width3-1/8 in
Height6-5/16 in
Weight0.7 lbs

Product Details

TypeT-Slotted Extrusion Profile
ColorSilver
Series40 Series
Finish TypeAnodize
MaterialAluminum
DescriptionTwelve T-Slotted Extrusion Profile
Manufacturers Part Number40-8016-6.05M
Grade6005A – T61
Brand80/20 Inc