Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :T9FB3144696

MPN #: 40-4045-LITE-3M

80/20® 40 Series 1-9/16" x 1-9/16" Lite Bi T-Slotted Extrusion Profile, 118-1/8"L Stock Bar

Product Description
40-4045-LIte is a 1-9/16"W x 1-9/16"H 40 series 45 degree closed back T-slot profile with two open T-slots, one on each of the 1-9/16"W profile faces. The profile is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 40-4045-Lite profile is compatible with 40 series fasteners. This profile lends itself to large workstations and displays because panels or other support structures can be easily placed in the T-slots allowing a continuous surface and aesthetic appearance.

PRICE
$115.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length118-1/8
Width1-9/16 in
Height1-9/16 in
Weight0 lbs

Product Details

TypeT-Slotted Extrusion Profile
ColorSilver
Series40 Series
Finish TypeAnodize
MaterialAluminum
DescriptionLite Bi T-Slotted Extrusion Profile
Manufacturers Part Number40-4045-LITE-3M
Grade6005A – T61
Brand80/20 Inc