80/20® 40 Series 4-3/4" End Cap With Molded Push-In Stem
Write a Review
|
Questions & Answers (0)
Product Description
The end cap with molded push-in stem adds a finishing touch to your project and closes off profile ends to limit dust and debris buildup. It comes in black with molded push-in stems for easy installation.
PRICE
$5.90
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 |
| Height | 1-9/16 in |
Product Details
| Type | Cover Cap |
| Finish Type | Matte |
| Material | ABS |
| Series | 40 |
| Manufacturers Part Number | 12290 |
| Brand | 80/20 Inc |